- Garden Hose Fitting
- GHT Female Thread Adapter
- Female/Female Connector
- 3/4 in (GHT) Hose Connector
- 1/2" NPFT Pipe Thread
| Body Material | Stainless |
| Fitting Description | Female Hose x Female Pipe |
| Fitting Type | Hose to Pipe Adapter |
| No. of Ends | 2 |
| Pipe Size | 0.5 in |
| End Types | NPTF, Garden Hose Thread (GHT) |
| Accessory Type | GHT Female Thread Adapter |
| Female Thread | 1/2 in (NPTF) |
| Garden Hose Thread Size | 3/4 in |
| Type | Adapter |
| Material | Stainless |
| Connection Type | Female/Female |
| Weight | 0.124 LB |
-
Prop 65


