- Blank End
- 316 Stainless Steel
- Size 1/4" - 1"
features
- Safety clip includedSupplied with rubber washer part AWR4
| Size | 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in |
| Material | 316 Stainless Steel |
| Component | Blank End |
| Pressure Rating | 150 PSI |
| Interchange | Air King |
| Series | Air King |
| Seal | Rubber |
| Weight | 0.65 LB |
-
Prop 65


