- Female NPT End
- 316 Stainless Steel
- Size 1"
features
- Safety clip includedSupplied with rubber washer part AWR4
| Series | Air King |
| Component | Female NPT End |
| Pressure Rating | 150 PSI |
| Size | 1 in |
| Material | 316 Stainless Steel |
| Pipe Thread | NPT / NPTF |
| Interchange | Air King |
| Connection | Female Pipe Thread |
| Seal | Rubber |
| Weight | 0.55 LB |
-
Prop 65


