- Male NPT End
- 316 Stainless Steel
- Size 1/2"
features
- Safety clip includedSupplied with rubber washer part AWR4
| Seal | Rubber |
| Interchange | Air King |
| Connection | Male Pipe Thread |
| Component | Male NPT End |
| Pressure Rating | 150 PSI |
| Material | 316 Stainless Steel |
| Series | Air King |
| Size | 1/2 in |
| Weight | 0.56 LB |
-
Prop 65


