- Hose End
- 316 Stainless Steel
- Size 3/4"
features
- Safety clip includedSupplied with rubber washer part AWR4
| Component | Hose End |
| Size | 3/4 in |
| Seal | Rubber |
| Series | Air King |
| Connection | Hose Barb |
| Pressure Rating | 150 PSI |
| Material | 316 Stainless Steel |
| Interchange | Air King |
| Weight | 0.61 LB |
-
Prop 65


