- Female NPT End
- 316 Stainless Steel
- Size 3/4"
features
- Safety clip includedSupplied with rubber washer part AWR4
| Size | 3/4 in |
| Series | Air King |
| Connection | Female Pipe Thread |
| Seal | Rubber |
| Pressure Rating | 150 PSI |
| Material | 316 Stainless Steel |
| Component | Female NPT End |
| Interchange | Air King |
| Pipe Thread | NPT / NPTF |
| Weight | 0.65 LB |
-
Prop 65


