- 316 Stainless Steel Material
applications
- Boss couplings are all-purpose hose couplings universally recommended for steam hose connections They are also widely used for air water fluid petroleum chemicals and liquid petroleum gas up to 1 ID Boss couplings can be applied to many types of rubber synthetic plastic metallic or semi-metallic hose Consult Dixon for specific media capabilities.
features
- For use with Boss clamps
- Nonmetallic polymer seat
- Machined recess holds seat firmly in place
- Steam service up to 450 °F
- Non-corrosive
- Resists chemicals and steam
- Easy to seal
| Hose I.D. | 2 in |
| Material | 316 Stainless Steel |
| Size | 2 in, 50 mm |
| Coupling Style | Boss Washer Seal, EZ-Boss Ground Joint Seal |
| Thread Size | 2 in, 50 mm |
| Component | Wing Nut |
| Weight | 2.46 LB |
-
Prop 65


