- Stainless Steel Material
features
- 2-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Hose I.D. | 3/4 in |
| Material | Stainless Steel |
| Hose O.D. Range | 1 5/16 to 1 1/2 |
| Clamp Torque | 21 lbf |
| Weight | 0.82 LB |
-
Prop 65


