Dixon Valve & Coupling
RC200CEZ
Boss-Lock Cam & Groove Type C Coupler x Hose Shank with collar
Item #101934328
-
Prop 65
- 316 Stainless Type C with Collar x Hose Shank
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal | Nitrile Rubber |
| Material | 316 Stainless Steel |
| Size Designation | 2 in |
| Connection Type | Type C with Collar x Hose Shank |
| Operating Pressure [Max] | 250 PSI |
| Coupling Type | Strap-Grip |
| Size | 2 in, 50 mm |
| End Type | Hose Shank |
| Weight | 2.6 LB |
-
Prop 65

