Dixon Valve & Coupling
RD150BL
Boss-Lock Cam & Groove Type D Coupler x Female NPT
Item #101918684
-
Prop 65
- 316 Stainless Steel Type D Coupler
- Size 1 1/2"
- 250 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| Operating Pressure [Max] | 250 PSI |
| Coupling Type | Type D Coupler |
| Type | Boss-Lock Type D Coupler |
| Seal | Nitrile Rubber |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Female NPT |
| Size | 1 1/2 in |
| Size Designation | 1 1/2 in |
| Material | 316 Stainless Steel |
| End Type | Female Pipe |
| Weight | 1.55 LB |
-
Prop 65

