Skip to content Skip to navigation menu
EZ Boss-Lock Cam & Groove Type D Coupler x Female NPT

RD300EZ

EZ Boss-Lock Cam & Groove Type D Coupler x Female NPT
Item #101572140
  • 316 Stainless Steel Type D Coupler
  • Size 3"
  • 125 psi Max Operation Pressure
EZ Boss-Lock Cam & Groove Type D Coupler x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 316 Stainless Steel Type D Coupler
  • Size 3"
  • 125 psi Max Operation Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm Rotating action helps keep the locking device free of debris Designed to protect critical parts from impact and to withstand rugged use.
Material 316 Stainless Steel
Seal Material Buna-N
Connection Type Female Coupler x Female NPT
Size 3 in, 75 mm
Fitting Description Straight
End Type Female Pipe
Size Designation 3 in
Operating Pressure [Max] 125 PSI
Seal Nitrile Rubber
Coupling Type Type D Coupler
Type EZ Boss-Lock Type D Coupler
Weight 3.35 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison