- Reducing Coupler
- Size 2 in x 3 in
- 316 Stainless Steel
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Adapter Size | 3 in |
| Type | Boss-Lock Reducing Cam and Groove Coupling |
| Temperature | 70 ºF |
| Fitting Description | Straight |
| Coupler x Adapter Size | 2 in x 3 in |
| Coupler Size | 2 in |
| Included | Cam & Groove Gasket, RMSC200, 150-P |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 125 PSI |
| Connection Type | Reducing Coupler |
| End Type | Coupler x Adapter |
| Material | 316 Stainless Steel |
| Seal | Nitrile Rubber |
| Weight | 4.1 LB |
-
Prop 65


