Dixon Valve & Coupling
RDA2030EZ
EZ Boss-Lock Cam & Groove Reducing Coupler x Adapter
Item #103643846
-
Prop 65
- Coupler x Adapter
- Size 2" x 3"
- 316 Stainless Steel
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupler x Adapter Size | 2 in x 3 in |
| Coupler Size | 2 in |
| Material | 316 Stainless Steel |
| Fitting Description | Reducer Coupling |
| End Type | Coupler x Adapter |
| Adapter Size | 3 in |
| Included | Cam & Groove Gasket, REZ200, 150-P |
| Type | EZ Boss-Lock Reducing Cam and Groove Coupling |
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 125 PSI |
| Connection Type | Reducing Coupler |
| Seal Material | Buna-N |
| Weight | 4.42 LB |
-
Prop 65

