Dixon Valve & Coupling
RDD200EZ
Boss-Lock 316 Stainless Steel 2 in DD Coupler x Coupler
Item #103563339
-
Prop 65
- 2 in Size
- Coupler End Type
- 316 Stainless Steel Material
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- All Boss-Lock couplers are supplied with pull right safety clips
| Seal | Nitrile Rubber |
| Coupling Type | Boss-Lock Spool Coupler |
| Seal Material | Buna-N |
| Connection Type | Spool Coupler |
| End Type | Coupler |
| Material | 316 Stainless Steel |
| Size | 2 in |
| Operating Pressure [Max] | 250 PSI |
| Size Designation | 2 in |
| Weight | 3.35 LB |
-
Prop 65

