Dixon Valve & Coupling
RDWBPST300EZ
EZ Boss-Lock Cam & Groove Coupler Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #103617347
-
Prop 65
- 316 Stainless Steel EZ Boss-Lock Couplers for Welding
- Size 3"
- 125 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Couplers for Welding |
| Size Designation | 3 in |
| Size | 3 in |
| End Type | Weld |
| Operating Pressure [Max] | 125 PSI |
| Coupling Type | EZ Boss-Lock Couplers for Welding |
| Material | 316 Stainless Steel |
| Weight | 3.76 LB |
-
Prop 65

