Dixon Valve & Coupling
RDWBPST600EZ
EZ Boss-Lock Cam & Groove Coupler Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #101936861
-
Prop 65
- 316 Stainless Steel EZ Boss-Lock Couplers for Welding
- Size 6"
- 75 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Couplers for Welding |
| Size Designation | 6 in |
| Material | 316 Stainless Steel |
| Size | 6 in |
| Operating Pressure [Max] | 75 PSI |
| End Type | Weld |
| Coupling Type | EZ Boss-Lock Couplers for Welding |
| Weight | 9.64 LB |
-
Prop 65

