| Connection Type | Adapter x Clamp End |
| Size | 3 in |
| Size Designation | 3 in |
| Material | 316 Stainless Steel |
| Fitting Description | Adapter x Clamp End |
| Weight | 2.08 LB |
-
Prop 65
| Connection Type | Adapter x Clamp End |
| Size | 3 in |
| Size Designation | 3 in |
| Material | 316 Stainless Steel |
| Fitting Description | Adapter x Clamp End |
| Weight | 2.08 LB |
Prop 65