| Thread Size | 1 1/2 x 1 1/4 in |
| End Type | Female x Female |
| Fitting Angle | 90° |
| Female Thread Size | 1 1/2 in, 1 1/4 in |
| No. of Ends | 2 |
| End Types | NPT |
| Shape | Elbow |
| Material | 150# Iron |
| Thread Type | female NPT |
| End Size | 1 1/4 NPT(f), 1 1/2 NPT(f) |
| Fitting Type | Elbow, 90° |
| Thread | Female NPT |
| Weight | 1.125 LB |
-
Prop 65


