- Cast Brass Material
applications
- Used to trim out and identify exposed fire department connections.
| Type | Wall/ID Plate |
| O.D. | 7 5/8 in |
| Material | Cast Brass |
| Pipe Size | 2 1/2 in |
| Finish | Cast |
| Weight | 3.4 LB |
| Type | Wall/ID Plate |
| O.D. | 7 5/8 in |
| Material | Cast Brass |
| Pipe Size | 2 1/2 in |
| Finish | Cast |
| Weight | 3.4 LB |