- Cast Brass Material
applications
- Used to trim out and identify exposed fire department connections.
| Material | Cast Brass |
| Finish | Cast |
| Type | Wall/ID Plate |
| O.D. | 9 1/4 in |
| Pipe Size | 4 in |
| Weight | 3.16 LB |
| Material | Cast Brass |
| Finish | Cast |
| Type | Wall/ID Plate |
| O.D. | 9 1/4 in |
| Pipe Size | 4 in |
| Weight | 3.16 LB |