- Short Shank Coupling
- 1 1/4" Size
- Rubber Seal
- 316 Stainless Steel
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Barb |
| Material | 316 Stainless Steel |
| Size | 1 1/4 in |
| Type | Complete |
| Seal | Rubber |
| Seals | Rubber |
| Size Designation | 1 1/4 in |
| Weight | 1.16 LB |
-
Prop 65


