- Brass Cap w/Rocker Lug
- 1 in NPSH Thread
| Material | Cast Brass |
| Size | 1 in |
| Type | Cap |
| Lug | Rocker Lug |
| Female Thread | NPSH |
| Weight | 0.308 LB |
-
Prop 65
| Material | Cast Brass |
| Size | 1 in |
| Type | Cap |
| Lug | Rocker Lug |
| Female Thread | NPSH |
| Weight | 0.308 LB |
Prop 65