- Brass Cap w/Rocker Lug
- 1 1/2 in NST (NH) Thread
| Size | 1 1/2 in |
| Material | Cast Brass |
| Lug | Rocker Lug |
| Female Thread | NST (NH) |
| Type | Cap |
| Weight | 0.4 LB |
-
Prop 65
| Size | 1 1/2 in |
| Material | Cast Brass |
| Lug | Rocker Lug |
| Female Thread | NST (NH) |
| Type | Cap |
| Weight | 0.4 LB |
Prop 65