Skip to content Skip to navigation menu
316 Stainless Steel 1 1/2 in;40 mm Flanged King Combination Nipple

RFST20

316 Stainless Steel 1 1/2 in;40 mm Flanged King Combination Nipple
Item #101952953
  • 1 1/2 in Size
316 Stainless Steel 1 1/2 in;40 mm Flanged King Combination Nipple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 1/2 in Size

features

  • 150 ASA Flange
Material 316 Stainless Steel
Connection Flange
Size 1 1/2 in, 40 mm
Style 150# ASA
Weight 5.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison