Dixon Valve & Coupling
RFST80
316 Stainless Steel 8 in;200 mm Flanged King Combination Nipple
Item #103643848
-
Prop 65
- 8 in Size
features
- 150 ASA Flange
| Connection | Flange |
| Material | 316 Stainless Steel |
| Style | 150# ASA |
| Size | 8 in, 200 mm |
| Weight | 55.0 LB |
-
Prop 65

