- Threaded Coupling Type
- 150# Iron Material
| End Types | NPT |
| Thread Type | NPT |
| Thread | NPT |
| Fitting Angle | Straight |
| End Size | 3/4 NPT(f) |
| End Type | Female x Female |
| Material | 150# Iron |
| Thread Size | 3/4 in |
| Shape | Coupling |
| Fitting Type | Coupling |
| No. of Ends | 2 |
| Female Thread Size | 3/4 in |
| Weight | 0.3 LB |
-
Prop 65


