- Hex Nipple Type
- 316 Stainless Steel Material
| Material | 316 Stainless Steel |
| End Type | Male x Male |
| Shape | Nipple |
| Thread Size | 1/2 x 3/8 in |
| Thread Type | NPT |
| Thread | NPT |
| Weight | 0.08 LB |
| Material | 316 Stainless Steel |
| End Type | Male x Male |
| Shape | Nipple |
| Thread Size | 1/2 x 3/8 in |
| Thread Type | NPT |
| Thread | NPT |
| Weight | 0.08 LB |