Skip to content Skip to navigation menu
Dixon Valve & CouplingRHS100

RHS100

Zinc Plated Steel 10 in Hole Strainer
Item #101893653
  • 10 in Size
  • Zinc Plated Steel Material
Dixon Valve & CouplingRHS100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 10 in Size
  • Zinc Plated Steel Material

applications

  • Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
Material Zinc Plated Steel
Thread NPSM
Thread Size 10 in
Weight 40.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison