- 3 in Size
- Zinc Plated Steel Material
applications
- Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
| Thread | NPSM |
| Thread Size | 3 in |
| Inlet Size | 3 in |
| Body Material | Steel |
| Type | Strainer |
| Material | Zinc Plated Steel |
| Weight | 3.04 LB |
-
Prop 65


