Skip to content Skip to navigation menu
Dixon Valve & CouplingRHS80

RHS80

Zinc Plated Steel 8 in Hole Strainer
Item #101895355
  • 8 in Size
  • Zinc Plated Steel Material
Dixon Valve & CouplingRHS80
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 8 in Size
  • Zinc Plated Steel Material

applications

  • Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
Thread NPSM
Material Zinc Plated Steel
Thread Size 8 in
Weight 19.62 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison