Skip to content Skip to navigation menu
Dixon Valve & CouplingRHSC152

RHSC152

Boss-Lock Stainless Steel 1 1/4 to 2 1/2 in Cam & Groove Handle
Item #101896430
  • 316 Investment Cast Stainless Steel Material
  • 1 1/4 to 2 1/2 in Size
Dixon Valve & CouplingRHSC152
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 316 Investment Cast Stainless Steel Material
  • 1 1/4 to 2 1/2 in Size

features

  • Assembly includes cam arm pin and pull ring safety clip
Material 316 Investment Cast Stainless Steel
Size 1 1/4 to 2 1/2 in
Weight 0.175 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison