- 1 in Thread Size
- 316 Stainless Steel Material
| Thread | NPT |
| Material | 316 Stainless Steel |
| Connection | Male NPT |
| Thread Size | 1 in |
| Hose Size | 1 in |
| Weight | 0.49 LB |
-
Prop 65
| Thread | NPT |
| Material | 316 Stainless Steel |
| Connection | Male NPT |
| Thread Size | 1 in |
| Hose Size | 1 in |
| Weight | 0.49 LB |
Prop 65