Dixon Valve & Coupling
RLHEZ300
Venting EZ Boss-Lock 316 Stainless Steel 3 in Cam & Groove Type H Dust Cap
Item #120801382
- 316 Stainless Steel Material
- 3 in Size
applications
- Transfer of fluids and solids, with a safe disconnection
features
- In the event of an accidental disconnection under pressure the venting feature retains the coupling and allows the stored pressure to vent off
- Provides a venting feature when used with standard cam adapters
- The safety venting feature of this coupling doesn't require a special adapter to work as a system
| Operating Pressure [Max] | 150 PSI Liquid Service, 100 PSI Compressed Air Service |
| Gasket | Nitrile |
| Material | 316 Stainless Steel |
| Size | 3 in |
| Weight | 0.0 KG |
