- Schedule 40 Stainless Steel Material
| Thread Type | NPT |
| Size Designation | 3 in |
| Material | Schedule 40 Stainless Steel |
| Connection | Male Pipe Thread |
| Size | 3 in |
| Connection Type | Hose Shank x NPT Threaded End |
| Type | Male Stem |
| Manufacturer Name | Dixon Valve |
| Style | LP-Boss Male Stem |
| Weight | 4.72 LB |
-
Prop 65


