- Garden Hose Fitting
- Swivel Adapter
- Female/Female Connector
- 3/4 in Garden Hose Threads
- 3/4 in Pipe Size
| Type | Adapter |
| Female Thread | 3/4 in |
| End Types | NPTF, Garden Hose Thread (GHT) |
| Accessory Type | GHT Female Adapter |
| Male Thread | 1/2 in NPTF |
| Connection Type | Female/Male |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Garden Hose Thread Size | 3/4 in |
| Fitting Description | Female Hose x Male Pipe |
| Material | Stainless Steel |
| Body Material | Brass |
| Pipe Size | 0.75 in |
| Weight | 0.13 LB |
-
Prop 65


