- 316 Stainless Steel Material
applications
- Boss couplings are all-purpose hose couplings universally recommended for steam hose connections They are also widely used for air water fluid petroleum chemicals and liquid petroleum gas up to 1 ID.Boss couplings can be applied to many types of rubber synthetic plastic metallic or semi-metallic hose Consult Dixon for specific media capabilities.
| Material | 316 Stainless Steel |
| Male Thread | NPT |
| Thread Size | 1 in, 25 mm |
| Connection | Male Pipe Thread |
| Hose Shank Size | 1 in, 25 mm |
| Hose I.D. | 1 in |
| Male Thread Size | 1 in, 25 mm |
| Thread Type | NPT |
| Weight | 0.6 LB |
-
Prop 65


