- 316 Stainless Steel Material
| Connection Type | NPT |
| Male Thread Size | 1/2 in |
| Manufacturer Name | Dixon Valve |
| Connection | Male NPT |
| Type | Insert |
| Size Designation | 1/2 in |
| Male Thread | NPT |
| Material | 316 Stainless Steel |
| Length | 1.97 in |
| Weight | 0.105 LB |
-
Prop 65


