- Female Swivel Adapter
- Female/Female Connection
- 2 1/2 in NST (NH) x 1 1/2 in NPT Female Threads
features
- Double female rigid hexagon to swivel connection
| Body Material | Brass |
| Swivel Thread Size | 2 1/2 in |
| Material | Cast Brass |
| Type | Swivel x Female Thread |
| Lug | Rocker Lug |
| Connection Type | Female/Female |
| Swivel Thread List | NST (NH) |
| Female Thread Size | 1 1/2 in |
| Accessory Type | Female Swivel Adapter |
| Female Thread | NPT |
| Weight | 4.86 LB |
-
Prop 65


