- Female Swivel Adapter - Rocker Lug
- Female/Male Connection
- 2 1/2 in NST (NH) Female Thread
- 2 in NPT Male Thread
| Type | Swivel x Male Thread |
| Lug | Rocker Lug |
| Swivel Thread Size | 2 1/2 in |
| Male Thread | NPT |
| Body Material | Brass |
| Swivel Thread List | NST (NH) |
| Female Thread Size | 2 1/2 in NST (NH) |
| Connection Type | Female/Male |
| Material | Cast Brass |
| Male Thread Size | 2 in |
| Accessory Type | Female Swivel Adapter - Rocker Lug |
| Weight | 2.21 LB |
-
Prop 65


