- Threaded Long Thin Round Hole Strainer
- Steel Body
- 2 in Inlet
applications
- Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
| Type | Strainer |
| Inlet Size | 2 in |
| Thread Size | 2 in |
| Material | Zinc Plated Steel |
| Thread | NPSM |
| Body Material | Steel |
| Weight | 0.86 LB |
-
Prop 65


