Dixon Valve & Coupling
RST1005
Jump Size King Combination Stainless Steel 3/4 in Nipple NPT Threaded
Item #101917780
-
Prop 65
- 3/4 in Thread Size
- 316 Stainless Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Thread Type | NPT |
| Size Designation | 1 in |
| Material | 316 Stainless Steel |
| Type | Combination Nipples |
| Manufacturer Name | Dixon Valve |
| Thread | NPT |
| Hose Shank Size | 1 in |
| Thread Size | 3/4 in |
| Connection | Male NPT |
| Male Thread | 3/4 in (NPT) |
| Connection Type | Hose Shank x NPT Threaded End |
| Weight | 0.22 LB |
-
Prop 65

