Dixon Valve & Coupling
RST10A
King 316 Stainless Steel BSPT Threaded End Combination Nipple
Item #105278826
-
Prop 65
- 316 Stainless Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Thread Type | BSPT |
| Manufacturer Name | Dixon Valve |
| Size Designation | 1 in |
| Connection | Male BSPT |
| Size | 1 in, 25 mm |
| Material | 316 Stainless Steel |
| Connection Type | Hose Shank x BSPT Threaded End |
| Type | Combination Nipples |
| Weight | 0.34 LB |
-
Prop 65

