Skip to content Skip to navigation menu
King Crimp® Stainless Steel Threaded End Combination Nipple

RST10CS

King Crimp® Stainless Steel Threaded End Combination Nipple
Item #102397662
  • 316 Stainless Steel Material
King Crimp® Stainless Steel Threaded End Combination Nipple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 316 Stainless Steel Material

features

  • There are two grooves on the crimp style King Combination nipples The second groove is the roll stamp groove which has the part number and call Dixon stamped on it This groove is a smooth concentric groove so that the stamp can be legible.
Size Designation 1 in
Material 316 Stainless Steel
End Type Threaded
Type Combination Nipples
Thread NPT
Style King Crimp Style King Combination Nipples
Thread Type NPT
Connection Type Hose Shank x NPT Threaded End
Weight 0.68 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison