Dixon Valve & Coupling
RST1510
Jump Size King 316 Stainless Steel NPT Thread Combination Nipple
Item #101932127
-
Prop 65
- 316 Stainless Steel Material
- 1 in Thread Size
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Material | 316 Stainless Steel |
| Thread Size | 1 in |
| Thread Type | NPT |
| Connection Type | Hose Shank x NPT Threaded End |
| Male Thread | 1 in (NPT) |
| Thread | NPT |
| Size Designation | 1 1/4 in |
| Connection | Male NPT |
| Type | Combination Nipples |
| Hose Shank Size | 1 1/4 in |
| Manufacturer Name | Dixon Valve |
| Weight | 0.37 LB |
-
Prop 65

