Skip to content Skip to navigation menu
Notched NOS Stainless Steel 2 in Male Threaded Stem

RST200NOS

Notched NOS Stainless Steel 2 in Male Threaded Stem
Item #101917947
  • 2 in Size
  • 316 Stainless Steel Material
Notched NOS Stainless Steel 2 in Male Threaded Stem
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Size
  • 316 Stainless Steel Material

applications

  • Recommended for use where lower working pressures are encountered on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.
Size Designation 2 in
Connection Type Hose Shank x NPT Threaded End
Thread NPT
Size 2 in, 50 mm
Shape Stem
Type Stem
Material 316 Stainless Steel
Operating Pressure [Max] 250 PSI
Thread Type NPT
Style Notched NOS Stem
Weight 805.566 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison