- 3" Hose Shank
- 3" Male NPT
- 316 Stainless Steel Material
- No Knurl
description
- Hose nipples made from tubular stock to fit straight end hose.
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Male NPT thread
- Not knurled
- Not recommended for steam
- Not for compressible products, such as air or nitrogen
| Size Designation | 3 in |
| Size | 3 in Hose Barb x NPT |
| NPT Thread | 3 in |
| Material | 316 Stainless Steel |
| Weight | 2.45 LB |
-
Prop 65


