Dixon Valve & Coupling
RST35A
King 316 Stainless Steel BSPT Threaded End Combination Nipple
Item #105257556
-
Prop 65
- 316 Stainless Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Thread Type | BSPT |
| Material | 316 Stainless Steel |
| Type | Combination Nipples |
| Connection | Male BSPT |
| Connection Type | Hose Shank x BSPT Threaded End |
| Size | 3 in, 75 mm |
| Size Designation | 3 in |
| Manufacturer Name | Dixon Valve |
| Weight | 2.4 LB |
-
Prop 65

