Skip to content Skip to navigation menu
King Combination Nipple

RST5

King Combination Nipple
Item #101892760
  • 3/4" Hose Shank
  • 3/4" Male NPT
  • 316 Stainless Steel Material
  • No Knurl
King Combination Nipple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3/4" Hose Shank
  • 3/4" Male NPT
  • 316 Stainless Steel Material
  • No Knurl

description

  • Hose nipples made from tubular stock to fit straight end hose.

applications

  • Recommended for low-pressure discharge and suction service for compatible liquids

features

  • Male NPT thread
  • Not knurled
  • Not recommended for steam
  • Not for compressible products, such as air or nitrogen
NPT Thread 3/4 in
Size Designation 3/4 in
Connection Male NPT
Size 3/4 in, 19 mm
Material 316 Stainless Steel
Weight 0.3 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison