Dixon Valve & Coupling
RST60
King 316 Stainless Steel NPT Thread Combination Nipple
Item #101931198
-
Prop 65
- 316 Stainless Steel Material
description
- Hose nipples made from tubular stock to fit straight end hose.
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Male NPT thread
- Knurled
caution
- May stress-crack some plastics
- Does not adhere to concrete or masonry
| Size Designation | 6 in |
| NPT Thread | 6 in |
| Connection | Male NPT |
| Material | 316 Stainless Steel |
| Size | 6 in, 152 mm |
| Weight | 12.45 LB |
-
Prop 65

