Skip to content Skip to navigation menu
King Crimp Style King Combination Nipple Threaded End

RST60CS

King Crimp Style King Combination Nipple Threaded End
Item #102396098
  • 316 Stainless Steel Material
King Crimp Style King Combination Nipple Threaded End
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 316 Stainless Steel Material

features

  • There are two grooves on the crimp style King Combination nipples The second groove is the roll stamp groove which has the part number and call Dixon stamped on it This groove is a smooth concentric groove so that the stamp can be legible.
End Type Threaded
Material 316 Stainless Steel
Type Combination Nipples
Connection Type Hose Shank x NPT Threaded End
Size Designation 6 in
Thread NPT
Style King Crimp Style King Combination Nipples
Thread Type NPT
Weight 18.4 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison